Shop All Baking Utensils
Crestware
Paddle, Stainless Steel, 48 In
Mfr # MP48
Zoro # G7551923
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 38 in
- Handle Material Stainless steel
- Heat Resistant Yes
- Blade Material Stainless steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # MP48
- Zoro # G7551923
- UPC # 710277356310
- Country of Origin India
- Category Baking Utensils
Dimensions
Handle Length | 38 in |
Blade Size | 10 in |
Overall Length | 48 in |
Details
Handle Material | Stainless steel |
Heat Resistant | Yes |
Blade Material | Stainless steel |
Material | Stainless Steel |
Item | Mixing Paddle |
Product Type | Mixing Paddle |
Color | Silver |
Metal Detectable | No |
Perforated/Solid | Solid |
Handle Style | Straight Bar |
Application | Food Processing |
Autoclavable | No |
NSF Certified | No |
Description
Mixing Paddle, Blade Width 10 in, Handle Style Straight Bar, Overall Length 48 in, Perforated/Solid Solid, Blade Length 10 in, Material Stainless Steel, Autoclavable No, Application Food Processing, Product Type Mixing Paddle, Color Silver, Metal Detectable No, NSF Certified No, FDA Compliant No, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER CECILWARE Switch OnOff Toggle 20A GbJava (L299AL)
- CREATIVE CONVERTING Little Deer Birthday Paper Tablecloth, 102"x54", 6PK (350482)
- FOLLETT Valve Solenoid Fill 12 Kit (00130823)
- VULCAN HART Motor (3585161)
- CRESTWARE Spoon Spatula, Silicone, 10 In (PS10HS)
- CRESTWARE 14" Stainless Steel Piano Whip (PW14)
- CRESTWARE Spreader, Brown, 6 in. L, Wood (WHSS6)
- CRESTWARE Whip, Stainless Steel, 18 In (FW18)
- CRESTWARE Scraper, Brown, 4 in. L, Wood (WHG45)
- CRESTWARE Spreader, White, 6 in. L, Plastic (PHSS63)
- BETHANY Board/Cloth Pastry Set (500)
- Crestware Baking Utensils