Shop All Flatware
Crestware
Oyster Fork, Windsor Pattern, PK24
Mfr # WIN323
Zoro # G5321417
product price: $4.19
/pk 24, $0.17/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Windsor
- Material Stainless Steel
- Product Type Oyster/Cocktail Fork
- Stainless Steel Grade 18/0
- Overall Length 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 5/8 in |
Details
Item | Oyster Fork |
Pattern | Windsor |
Material | Stainless Steel |
Product Type | Oyster/Cocktail Fork |
Stainless Steel Grade | 18/0 |
Description
Oyster Fork, Product Type Oyster/Cocktail Fork, Material Stainless Steel, Overall Length 5 5/8 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Water Valve, N-86 Dual, 5/16" lnlet QC (IMV-696)
- TABLE 12 19.25-Ounce Red Wine Glasses, Set of 6, Lead-Free Crystal, Break Resistant (TGR6R30)
- DEXTER RUSSELL Scalloped Bread Knife 8 In (13313)
- TRUE Cord Set14/3 Sjtow 8" For - Part# 801701 (801701)
- CRESTWARE Solid Serving Spoon, Stainless Steel (BUF1)
- CRESTWARE Dessert Spoon, Dominion Pattern, PK24 (DOM408)
- CRESTWARE Steak Knife, 4-9/64 in.L, Pointed Tip, PK12 (SKPW1)
- CRESTWARE Bouillon Spoon, Dominion Pattern, PK24 (DOM410)
- CRESTWARE Flatware Box, Gray, 4 Compartments (FCCB)
- CRESTWARE Dinner Fork, Dominion Pattern, PK24 (DOM402)
- ARAVEN BOWL POLYPROPYLENE 9 1/4" 2.6qt WHITE (01072)
- Crestware Flatware