Shop All Serving Plates and Bowls
Crestware
Nappie Bowl, 15 oz., Ceramic Bright White PK36
Mfr # FR34
Zoro # G7905046
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Firenze
- Capacity 15 oz
- Overall Height 2.25 in
- Diameter 5.75 in
- Color Bright White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # FR34
- Zoro # G7905046
- UPC # 710277107967
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2.25 in |
Diameter | 5.75 in |
Details
Item | Nappie Bowl |
Type | Firenze |
Capacity | 15 oz |
Color | Bright White |
Material | Ceramic |
Product Type | Nappie Bowl |
Description
Nappie Bowl, Color Bright White, Diameter 5 3/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Nappie Bowl, Capacity 15 oz, Material Ceramic, Pattern Firenze, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Mp Rectifier Bridge (89615)
- MAYPO Maypo All Natural Creamy Rice Hot Cereal 28 oz., PK12 (00501)
- MERCER CUTLERY Paring Knife, 3 In., Blue Handle (M23930BL)
- PROGRESSO Progresso Chick Peas Can 15 oz., PK24 (41196-02016)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Bright White PK36 (AL31)
- CRESTWARE Plate, 5-1/2", Ceramic Bright White PK36 (ALR41)
- CRESTWARE Plate, 10-3/8", Ceramic Bright White PK12 (ALR46)
- CRESTWARE Nappie, 30 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK12 (BP36)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36 (BP31)
- CRESTWARE Plate, 10-1/4", Ceramic Bone White PK12 (RE46)
- VOLLRATH Vollrath 5 qt. Stainless Steel Mixing Bowl (47935)
- Crestware Serving Plates and Bowls