Shop All Serving Plates and Bowls
Crestware
Nappie Bowl, 12 oz., Ceramic Bright White PK36
Mfr # AL33
Zoro # G8398887
product price: $89.55
/pk 36, $2.49/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alpine White Narrow Rim
- Capacity 12 oz
- Overall Height 2 1/8 in
- Diameter 5 5/8 in
- Color Alpine White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # AL33
- Zoro # G8398887
- UPC # 710277107332
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2 1/8 in |
Diameter | 5 5/8 in |
Details
Item | Nappie Bowl |
Type | Alpine White Narrow Rim |
Capacity | 12 oz |
Color | Alpine White |
Material | Ceramic |
Pattern | Alpine |
Product Type | Nappie Bowl |
Edge Style | Narrow Rim |
Description
Nappie Bowl, Color Alpine White, Diameter 5 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/8 in, Product Type Nappie Bowl, Capacity 12 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Alpine, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOLMORE 59" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station with Stainless Steel Cover (SCDC-6P-SSL)
- KENAURD Kenaurd:Sgl. Dead bolt Bright Chrome - SC1 (KDB01-BC-SC1)
- HEINZ Heinz Single Serve Strawberry Jam .5 oz. Cup, PK200 (10013000542200)
- DIXIE PerfecTouch Paper Hot Cups and Lids Combo, 12 oz, Multicolor, PK50, 50PK (5342COMBO600)
- CRESTWARE Nappie Bowl, 15 oz., Ceramic Bright White PK36 (AL34)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36 (BP31)
- CRESTWARE Fruit Dish, 4 oz., Ceramic Bright White PK36 (FR31)
- CRESTWARE Plate, 9", Ceramic Bright White PK24 (AL44)
- CRESTWARE Rimmed Soup Bowl, 12 oz., Ceramic Brown Speckled w/Double Band PK24 (SC61)
- CRESTWARE Footed Nappie Bowl, 42 oz., Ceramic Bright White PK12 (AL38)
- TABLECRAFT Woven Wood Round Bowl, 5.5" Dia, PK12 (205)
- Crestware Serving Plates and Bowls