Shop All Serving Plates and Bowls
Crestware
Nappie, 15 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36
Mfr # BP34
Zoro # G8176104
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bay Pointe
- Capacity 15 oz
- Overall Height 2.125 in
- Diameter 5.875 in
- Color Blue/Orange/Rose/Sage/Teal/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # BP34
- Zoro # G8176104
- UPC # 710277104348
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2.125 in |
Diameter | 5.875 in |
Details
Item | Nappie Bowl |
Type | Bay Pointe |
Capacity | 15 oz |
Color | Blue/Orange/Rose/Sage/Teal/Yellow |
Material | Ceramic |
Description
Nappie Bowl, Color Blue; Orange; Rose; Sage; Teal; Yellow, Diameter 5 7/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/8 in, Product Type Nappie Bowl, Capacity 15 oz, Material Ceramic, Pattern Bay Pointe, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pet Grooming Coiled Hose (Blue (013539-45)
- ALLIANCE GUARD CLOTHES (803537)
- MANITOWOC ICE Ar2800 Repl Cartridge For Sm50 (K-00374)
- ZORO SELECT Disp Cutlery Set, BK, Med Weight, PK250 (BWKFKTNSMWPSBLA)
- CRESTWARE Bouillon Cup, 8 oz., Ceramic Bright White PK36 (FR12)
- CRESTWARE Plate, 7-1/2", Ceramic Bone White PK36 (CM43)
- CRESTWARE Plate, 10-3/8", Ceramic Bright White PK12 (ALR46)
- CRESTWARE Fruit Dish, 4 oz., Ceramic Bright White PK36 (FR31)
- CRESTWARE Footed Nappie Bowl, 16 oz., Ceramic Bone White PK12 (CM35)
- CRESTWARE Plate, 7-1/4", Ceramic Bright White PK36 (AL43)
- TABLE 12 16pc Stonewashed Dinnerware Set (TD16Y50S)
- Crestware Serving Plates and Bowls