Shop All Bakeware
Crestware
Mixing Bowl, Stainless Steel, 5 qt.
Mfr # MBR05
Zoro # G6159736
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outside Dia. 10 1/2 in
- Capacity 5 qt
- Overall Depth 5 in
- Material Stainless Steel and Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. | 10 1/2 in |
Overall Depth | 5 in |
Inside Dia. | 8 5/8 in |
Inside Diameter | 8 5/8 in |
Outside Diameter | 10 1/2 in |
Details
Item | Mixing Bowl |
Color | Silver |
Capacity | 5 qt |
Material | Stainless Steel and Rubber |
Product Type | Mixing Bowl |
NSF Certified | No |
Maximum Capacity | 5 qt |
Description
Mixing Bowl, Maximum Capacity 5 qt, Color Silver, Product Type Mixing Bowl, Inside Diameter 8 5/8 in, Material Stainless Steel/Rubber, Outside Diameter 10 1/2 in, Overall Depth 5 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTSTOCK Cutlery Dispenser Stand, 10-1/2"H, Blk, PK3 (SSW3D85)
- ENTERPRISE MANUFACTURING Wringer, Mop (Green/Red) (940921-GR)
- WARING COMMERCIAL Food Blender, 40 Oz, 1 Speed (700G)
- KOLPAK Sweep (22674-1075)
- CRESTWARE Mixing Bowl, Stainless Steel, 8 qt. (MBP08)
- CRESTWARE Bake Pan, 11 x17 x 2-1/2 In. (ABP1117)
- CRESTWARE Mixing Bowl, Stainless Steel, 20 qt. (MB20)
- CRESTWARE Rolling Pin, Aluminum, 26 In (RPA18)
- CRESTWARE Sheet Pan Cover, Plastic, 9"x13" (SPC913)
- CRESTWARE Mixing Bowl, Stainless Steel, 3 qt. (MB03)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 10x5 (49115)
- Crestware Bakeware