Shop All Bakeware
Crestware
Mixing Bowl, Stainless Steel, 5 qt.
Mfr # MBP05
Zoro # G1980557
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Capacity 5 qt
- Outside Dia. 11 5/8 in
- Overall Depth 4 1/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. | 11 5/8 in |
Overall Depth | 4 1/8 in |
Inside Dia. | 10 1/2 in |
Inside Diameter | 10 1/2 in |
Outside Diameter | 11 5/8 in |
Details
Item | Mixing Bowl |
Color | Silver |
Capacity | 5 qt |
Material | Stainless Steel |
NSF Certified | No |
Maximum Capacity | 5 qt |
Product Type | Mixing Bowl |
Description
Mixing Bowl, Maximum Capacity 5 qt, Color Silver, Product Type Mixing Bowl, Inside Diameter 10 1/2 in, Material Stainless Steel, Outside Diameter 11 5/8 in, Overall Depth 4 1/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRECHER Root Beer Soda 16 oz (000400)
- DYNAREX Paper Cups 3 oz (4335)
- CRESTWARE French Fry Cutter, 3/8 In W, Metal (FFC38)
- WHEEL MASTERS Wheel Masters 8001 AM4 Hose Extenders 16"-19.5" Wheel Liners & Covers - 4 Hose Kit, Hand Hole Mount (8001 AM4)
- CRESTWARE Sheet Pan, 21 in W (SP1521)
- CRESTWARE Mixing Bowl, Stainless Steel, 16 qt. (MBP16)
- CRESTWARE Mixing Bowl, Stainless Steel, 3 qt. (MBP03)
- CRESTWARE Rolling Pin, Wood, 26 In (RPW18)
- CRESTWARE Mixing Bowl, Stainless Steel, 13 qt. (MBP13)
- CRESTWARE Mixing Bowl, Stainless Steel w/Rubber, 8qt (MBR08)
- EZ FOIL Hefty 3 in. W X 5 in. L Mini Loaf Pan Silver (Z99835)
- Crestware Bakeware