Shop All Bakeware
Crestware
Mixing Bowl, Stainless Steel, 4 qt.
Mfr # MB04
Zoro # G7582732
original price:
$6.56
13% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outside Dia. 10 1/2 in
- Capacity 4 qt
- Overall Depth 3 1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. | 10 1/2 in |
Overall Depth | 3 1/4 in |
Inside Dia. | 9 1/2 in |
Outside Diameter | 10 1/2 in |
Inside Diameter | 9 1/2 in |
Details
Item | Mixing Bowl |
Color | Silver |
Capacity | 4 qt |
Material | Stainless Steel |
Maximum Capacity | 4 qt |
Product Type | Mixing Bowl |
NSF Certified | No |
Description
Mixing Bowl, Maximum Capacity 4 qt, Color Silver, Product Type Mixing Bowl, Inside Diameter 9 1/2 in, Material Stainless Steel, Outside Diameter 10 1/2 in, Overall Depth 3 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCOBASSO Jero Sweet N' Sour Rtu, PK4 (FGBVJRO40)
- TRIPLETT Pocket Thermometer for Food/Air/Liquids (TMP10)
- WARING COMMERCIAL Blender, HP 1, Capacity 48 oz., 1800W, 120V (BB300S)
- SPRECHER Root Beer Soda 16 oz (000400)
- CRESTWARE Mixing Bowl, Stainless Steel, 5 qt. (MB05)
- CRESTWARE Sheet Pan Cover, Plastic, 9"x13" (SPC913)
- CRESTWARE Mixing Bowl, Stainless Steel, 4 qt. (MBP04)
- CRESTWARE Mixing Bowl, Stainless Steel, 8 qt. (MBP08)
- CRESTWARE Ramekin, Bone White, 2-3/4 oz., PK48 (CM81)
- CRESTWARE Ramekin, Bright White, 2-3/4 oz., PK48 (AL81)
- CRESTWARE Mixing Bowl, Stainless Steel, 5 qt. (MBR05)
- Crestware Bakeware