Shop All Bakeware
Crestware
Mixing Bowl, Stainless Steel, 3/4 qt.
Mfr # MBP00
Zoro # G3000947
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Capacity 3/4 qt
- Outside Dia. 6 1/2 in
- Overall Depth 2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outside Dia. | 6 1/2 in |
Overall Depth | 2 in |
Inside Dia. | 5 5/8 in |
Inside Diameter | 5 5/8 in |
Outside Diameter | 6 1/2 in |
Details
Item | Mixing Bowl |
Color | Silver |
Capacity | 3/4 qt |
Material | Stainless Steel |
NSF Certified | No |
Product Type | Mixing Bowl |
Maximum Capacity | 0.38 qt |
Description
Mixing Bowl, Maximum Capacity 0.38 qt, Color Silver, Product Type Mixing Bowl, Inside Diameter 5 5/8 in, Material Stainless Steel, Outside Diameter 6 1/2 in, Overall Depth 2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSTER Extra Wide Slot Toaster, 2-Slice, 7.5 x 11 x 8, Stainless Steel (2097654)
- STOLTZ Stoltz RP-3 3 inch Super Rollers Bow Stop 'V' - 1/2 inch Shaft (RP-3)
- DEXTER RUSSELL Frosting Spatula 65 In (17433)
- PITCO 13 1/2 in x 24 in Fryer Filter Paper, PK100 (D1324S4)
- CRESTWARE Mixing Bowl, Stainless Steel, 16 qt. (MB16)
- CRESTWARE Mixing Bowl, Stainless Steel, 13 qt. (MB13)
- CRESTWARE Mixing Bowl, Stainless Steel, 1-1/2 qt. (MB01)
- CRESTWARE Mixing Bowl, Stainless Steel, 8 qt. (MB08)
- CRESTWARE Mixing Bowl, Stainless Steel, 1-1/2 qt. (MBP01)
- CRESTWARE Bake Pan, 11 x17 x 2-1/2 In. (ABP1117)
- NUTRICHEF Ceramic Bakeware Royal Blue (NCCREX42)
- Crestware Bakeware