Shop All Bakeware
Crestware
Mixing Bowl, Stainless Steel, 3 qt.
Mfr # MBR03
Zoro # G6089011
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outside Dia. 8 5/8 in
- Capacity 3 qt
- Overall Depth 4 in
- Material Stainless Steel and Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outside Dia. | 8 5/8 in |
Overall Depth | 4 in |
Inside Dia. | 8 in |
Outside Diameter | 8 5/8 in |
Inside Diameter | 8 in |
Details
Item | Mixing Bowl |
Color | Silver |
Capacity | 3 qt |
Material | Stainless Steel and Rubber |
Product Type | Mixing Bowl |
Maximum Capacity | 3 qt |
NSF Certified | No |
Description
Mixing Bowl, Maximum Capacity 3 qt, Color Silver, Product Type Mixing Bowl, Inside Diameter 8 in, Material Stainless Steel/Rubber, Outside Diameter 8 5/8 in, Overall Depth 4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Harper, Turquoise and Black frame, Blue (PXFHARP208)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- MIRRO Pressure Control 10Psi (92110)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Mug (Midnight Blue) (SK1000MDB4)
- CRESTWARE Mixing Bowl, Stainless Steel, 3/4 qt. (MBP00)
- CRESTWARE Mixing Bowl, Stainless Steel, 13 qt. (MB13)
- CRESTWARE Sheet Pan, 26 in W (SP1826H)
- CRESTWARE Rarebit, Brown/White, 12 oz., PK36 (CM493)
- CRESTWARE Rolling Pin, Aluminum, 23 In (RPA15)
- CRESTWARE Rolling Pin, Wood, 26 In (RPW18)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 12x18 (40930)
- Crestware Bakeware