Shop All Bakeware
Crestware
Mixing Bowl, Stainless Steel, 3 qt.
Mfr # MBP03
Zoro # G2108998
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outside Dia. 9 3/8 in
- Capacity 3 qt
- Overall Depth 3 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. | 9 3/8 in |
Overall Depth | 3 1/2 in |
Inside Dia. | 8 1/2 in |
Outside Diameter | 9 3/8 in |
Inside Diameter | 8 1/2 in |
Details
Item | Mixing Bowl |
Color | Silver |
Capacity | 3 qt |
Material | Stainless Steel |
NSF Certified | No |
Maximum Capacity | 3 qt |
Product Type | Mixing Bowl |
Description
Mixing Bowl, Maximum Capacity 3 qt, Color Silver, Product Type Mixing Bowl, Inside Diameter 8 1/2 in, Material Stainless Steel, Outside Diameter 9 3/8 in, Overall Depth 3 1/2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC Thin Crust Pizza Pan, Bakalon, 12 Dia. (49120)
- SQWINCHER Quick Stiks, Sugar Free Drink Mix Powder, 10 oz Yield Per Unit, Mixed Berry, 500 Packs (159060201)
- IRON BREW Coffee, 1.14 lb.Net Weight, Whole Bean (C-1CTBRWB)
- EAGLE GROUP Element 120V 750W (309420)
- CRESTWARE Mixing Bowl, Stainless Steel, 3 qt. (MBR03)
- CRESTWARE Sheet Pan Cover, Plastic, 18"x26" (SPC1826)
- CRESTWARE Mixing Bowl, Stainless Steel, 16 qt. (MBP16)
- CRESTWARE Rarebit, Brown/White, 12 oz., PK36 (CM493)
- CRESTWARE Cake Pan, Round Aluminum, 8"x3" (CP83)
- CRESTWARE Mixing Bowl, Stainless Steel, 3/4qt (MB00)
- CHICAGO METALLIC Cupcake/Muffin Pan, 12 Moulds (45125)
- Crestware Bakeware