Shop All Bakeware
Crestware
Mixing Bowl, Stainless Steel, 13 qt.
Mfr # MB13
Zoro # G7624495
original price:
$11.97
25% off
new price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Capacity 13 qt
- Outside Dia. 16 1/4 in
- Overall Depth 4 3/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. | 16 1/4 in |
Overall Depth | 4 3/4 in |
Inside Dia. | 15 in |
Inside Diameter | 15 in |
Outside Diameter | 16 1/4 in |
Details
Item | Mixing Bowl |
Color | Silver |
Capacity | 13 qt |
Material | Stainless Steel |
Maximum Capacity | 13 qt |
NSF Certified | No |
Product Type | Mixing Bowl |
Description
Mixing Bowl, Maximum Capacity 13 qt, Color Silver, Product Type Mixing Bowl, Inside Diameter 15 in, Material Stainless Steel, Outside Diameter 16 1/4 in, Overall Depth 4 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG 3 Pocket Black Rounded Bib Apron (2104BLK)
- ZORO SELECT Disp Cutlery Set, White, Heavy, PK250 (E177000)
- CMA DISH MACHINES Bearing - Spray Arm (341)
- DORMONT Pilot Tube Assembly3/16 X 12" For - Part# T3Bz002-12 (T3BZ002-12)
- CRESTWARE Mixing Bowl, Stainless Steel, 4 qt. (MB04)
- CRESTWARE Mixing Bowl, Stainless Steel, 3 qt. (MBP03)
- CRESTWARE Mixing Bowl, Stainless Steel, 5 qt. (MBR05)
- CRESTWARE Basting Cover, Stainless Steel, 10" (BC10S)
- CRESTWARE Mixing Bowl, Stainless Steel, 3 qt. (MBR03)
- CRESTWARE Dome Cake Cover, Acrylic, 12" (ACC12)
- EZ FOIL Hefty 3 in. W X 5 in. L Mini Loaf Pan Silver (Z99835)
- Crestware Bakeware