Shop All Bakeware
Crestware
Mixing Bowl, Stainless Steel, 1-1/2 qt.
Mfr # MBP01
Zoro # G9788326
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outside Dia. 7 7/8 in
- Capacity 1 1/2 qt
- Overall Depth 2 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. | 7 7/8 in |
Overall Depth | 2 1/2 in |
Inside Dia. | 6 7/8 in |
Inside Diameter | 6 7/8 in |
Outside Diameter | 7 7/8 in |
Details
Item | Mixing Bowl |
Color | Silver |
Capacity | 1 1/2 qt |
Material | Stainless Steel |
Maximum Capacity | 1.5 qt |
NSF Certified | No |
Product Type | Mixing Bowl |
Description
Mixing Bowl, Maximum Capacity 1.5 qt, Color Silver, Product Type Mixing Bowl, Inside Diameter 6 7/8 in, Material Stainless Steel, Outside Diameter 7 7/8 in, Overall Depth 2 1/2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGELOW K-Cup, Tea, Earl Grey, 96PK (5000363675)
- VULCAN HART Rack, Slide (00-499982-00001)
- BUNN Kit, Solenoid Valve Repair (11517.0008)
- BUNN Warmer Switch 120V For Bunn - Part# 33213-0000 (33213-0000)
- CRESTWARE Mixing Bowl, Stainless Steel, 8 qt. (MBP08)
- CRESTWARE Sheet Pan, Aluminum, 18"x26" (SP1826)
- CRESTWARE Mixing Bowl, Stainless Steel, 20 qt. (MB20)
- CRESTWARE Mixing Bowl, Stainless Steel w/Rubber, 8qt (MBR08)
- CRESTWARE Mixing Bowl, Stainless Steel, 4 qt. (MB04)
- CRESTWARE Mixing Bowl, Stainless Steel, 16 qt. (MB16)
- PATERSON White Grease Proof Silicone Pan Liner, 1000PK (SG01027)
- Crestware Bakeware