Shop All Colanders and Strainers
Crestware
Mesh Strainer, 9 in. H, Steel, Coarse
Mfr # CCS9C
Zoro # G1892357
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 1/8 in
- Material Stainless Steel
- Top Dia. 9 in
- Overall Length 18 3/4 in
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # CCS9C
- Zoro # G1892357
- UPC # 710277378091
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Mesh Size | 1/8 in |
Top Dia. | 9 in |
Overall Length | 18 3/4 in |
Overall Width | 9 in |
Hole Dia. | 1/8 in |
Handle Length | 9 1/4 in |
Overall Height | 9 in |
Details
Item | Mesh Strainer |
Material | Stainless Steel |
Color | Steel |
Handle Material | Stainless Steel |
Product Type | China Cap Strainer |
NSF Certified | No |
Dishwasher Safe | No |
Description
Mesh Strainer, Mesh Size Coarse, Hole Dia. 1/8 In., Overall Height 9 In., Overall Length 18-3/4 In., Overall Width 9 In., Top Dia. 9 In., Material Stainless Steel, Color Steel, Handle Material Stainless Steel, Handle Length 9-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Workboard Faucet, Deck Mount, 4 Centers, 8 Swing (B-2491)
- VULCAN HART Switch Kit 3/8" 5 1/4T (3.1109-1)
- ALLPOINTS Leg, Equipment-S/S W/Mount Plt (263230)
- A TASTE OF THAI Wide Rice Noodles, PK6 (8083)
- CRESTWARE Mesh Strainer, 9 in. H, Steel, Fine (CCS9F)
- CRESTWARE Skimmer, 2-1/2 in. H, Steel (SKM6W)
- CRESTWARE Mesh Strainer, Steel, Medium Single Mesh (WHSSM10)
- CRESTWARE Colander, 3 qt., 3-3/4 in. H, Steel (COL03)
- CRESTWARE Skimmer, Steel, 1/16 in. dia. (SKM7W)
- CRESTWARE Mesh Strainer, Medium Double Mesh (WHSDM10)
- TABLECRAFT Julep Strainer, Stainless Steel (S211)
- Crestware Colanders and Strainers