Shop All Colanders and Strainers
Crestware
Mesh Strainer, 8 in. H, Steel, Fine
Mfr # CCS8F
Zoro # G1892366
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Fine
- Material Stainless Steel
- Handle Material Stainless steel
- Handle Length 9 1/4 in
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CCS8F
- Zoro # G1892366
- UPC # 710277377087
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Mesh Size | Fine |
Handle Length | 9 1/4 in |
Overall Length | 18 in |
Top Dia. | 8 in |
Hole Dia. | 1/16 in |
Overall Height | 8 in |
Overall Width | 8 in |
Details
Item | Mesh Strainer |
Material | Stainless Steel |
Handle Material | Stainless steel |
Color | Steel |
Product Type | China Cap Strainer |
NSF Certified | No |
Dishwasher Safe | No |
Description
Mesh Strainer, Mesh Size Fine, Hole Dia. 1/16 In., Overall Height 8 In., Overall Length 18 In., Overall Width 8 In., Top Dia. 8 In., Material Stainless Steel, Color Steel, Handle Material Stainless Steel, Handle Length 9-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA-MIX Motor Assy (120V, 3Hp) (15287)
- KEEDEX Keedex:K-22 Lever Opening Tool (K-22)
- WINCO 1/6 Size 2 1/2 in Steam Table Pan (SPJL-602)
- STANDARD KEIL Pilaster (S/S, Standard, 48") (2722-0013-1251)
- CRESTWARE Skimmer, 2-1/2 in. H, Steel (SKM6W)
- CRESTWARE Mesh Strainer, 4-1/2in.H, Fine Single Mesh (WHSSF10)
- CRESTWARE Mesh Strainer, Steel, Medium Double Mesh (WHSDM6)
- CRESTWARE Skimmer, 4 in. H, Steel (SKM9W)
- CRESTWARE Sieve, Stainless Steel, 12-1/4 In (RSS12)
- CRESTWARE Mesh Strainer, 4-1/2in.H, Fine Double Mesh (WHSDF10)
- TABLECRAFT Strainer, Medium Mesh, 10-1/4" (89)
- Crestware Colanders and Strainers