Shop All Colanders and Strainers
Crestware
Mesh Strainer, 4-1/2in.H, Fine Single Mesh
Mfr # WHSSF10
Zoro # G1891550
original price:
$19.26
28% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Fine Single Mesh
- Material Stainless Steel
- Color Steel
- Handle Material Wood
- Overall Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # WHSSF10
- Zoro # G1891550
- UPC # 710277371108
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Mesh Size | Fine Single Mesh |
Overall Height | 4 1/2 in |
Handle Length | 11 in |
Top Dia. | 10 in |
Overall Width | 10 in |
Overall Length | 23 1/2 in |
Details
Item | Mesh Strainer |
Material | Stainless Steel |
Color | Steel |
Handle Material | Wood |
Product Type | Mesh Strainer |
NSF Certified | No |
Dishwasher Safe | No |
Description
Mesh Strainer, Mesh Size Fine Single Mesh, Overall Height 4-1/2 In., Overall Length 23-1/2 In., Overall Width 10 In., Top Dia. 10 In., Material Stainless Steel, Color Steel, Handle Material Wood, Handle Length 11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Indicator Lamp (116384)
- SQWINCHER Sports Drink Mix, 0.6 oz., Liquid Concentrate, Regular, Cherry, 50 PK (159015301)
- SYSTEM 4 Filter (CC1R)
- BUNN Thermostat (3024.0005)
- CRESTWARE Mesh Strainer, 9 in. H, Steel, Fine (CCS9F)
- CRESTWARE Mesh Strainer, Steel, Medium Double Mesh (WHSDM6)
- CRESTWARE Skimmer, 4 in. H, Steel (SKM9W)
- CRESTWARE Mesh Strainer, 12 in. H, Steel, Coarse (CCS12C)
- CRESTWARE Skimmer, 2-3/4 in. H, Steel (SKM5W)
- CRESTWARE Skimmer, Chrome Plated Nickel Steel (SKM7SM)
- TABLECRAFT Julep Strainer, Stainless Steel (S211)
- Crestware Colanders and Strainers