Shop All Colanders and Strainers
Crestware
Mesh Strainer, 14 in. W, Steel
Mfr # WHSHD14
Zoro # G1891569
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Heavy Duty Double Mesh
- Material Stainless Steel
- Overall Width 14 in
- Handle Material Wood
- Color Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # WHSHD14
- Zoro # G1891569
- UPC # 710277374147
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Mesh Size | Heavy Duty Double Mesh |
Overall Width | 14 in |
Overall Length | 33 in |
Handle Length | 17 in |
Overall Height | 5 in |
Details
Item | Mesh Strainer |
Material | Stainless Steel |
Handle Material | Wood |
Color | Steel |
Product Type | Mesh Strainer |
Dishwasher Safe | No |
NSF Certified | No |
Description
Mesh Strainer, Mesh Size Heavy Duty Double Mesh, Overall Height 5 In., Overall Length 33 In., Overall Width 14 In., Material Stainless Steel, Color Steel, Handle Material Wood, Handle Length 17 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE 5.8C Rectfood Container (03211106)
- HATCO Kit, 750W 120V Ceramic Element (R02.07.001.01)
- RINNAI Combustion Fan Kit (104000248)
- READY HOT Compact Hot and Cold Water Dispenser with Brushed Nickel Faucet (41-RH-150-F560-BN)
- CRESTWARE Mesh Strainer, 12 in. H, Steel, Coarse (CCS12C)
- CRESTWARE Mesh Strainer, 12 in. W, Steel (WHSHD12)
- CRESTWARE Colander, 12 qt., 5-1/2 in. H, Aluminum (ACOL12C)
- CRESTWARE Colander, 12 qt., 7-3/4 in. H, Aluminum (ACOL12M)
- CRESTWARE Skimmer, 2-1/2 in. H, Steel (SKM6W)
- CRESTWARE Skimmer, Steel, 1/16 in. dia. (SKM7W)
- TABLECRAFT Strainer, Dbl Medium Mesh, 10-1/4" Dia (99)
- Crestware Colanders and Strainers