Shop All Colanders and Strainers
Crestware
Mesh Strainer, 13 in.H, Medium Single Mesh
Mfr # WHSSM8
Zoro # G1837748
original price:
$9.23
37% off
new price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Medium Single Mesh
- Material Stainless Steel
- Handle Material Wood
- Handle Length 6 1/4 in
- Top Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # WHSSM8
- Zoro # G1837748
- UPC # 710277375083
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Mesh Size | Medium Single Mesh |
Handle Length | 6 1/4 in |
Top Dia. | 8 in |
Overall Height | 3 in |
Overall Width | 8 in |
Overall Length | 13 3/4 in |
Details
Item | Mesh Strainer |
Material | Stainless Steel |
Handle Material | Wood |
Color | Steel |
Product Type | Mesh Strainer |
NSF Certified | No |
Dishwasher Safe | No |
Description
Mesh Strainer, Mesh Size Medium Single Mesh, Overall Height 3 In., Overall Length 13-3/4 In., Overall Width 8 In., Top Dia. 8 In., Material Stainless Steel, Color Steel, Handle Material Wood, Handle Length 6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD KEIL Waste Drain - 3-1/2" Sink Opening, Twist (1750-1020-1000)
- DELFIELD Infinite Control (2194107-S)
- MOON KNIGHT Optima Home Scales GA-5000 Galaxy Stainless Steel Kitchen Weight Scale; Silver (GA-5000)
- VULCAN HART Temperature Controller (913149)
- CRESTWARE Mesh Strainer, 8 in. H, Steel, Fine (CCS8F)
- CRESTWARE Mesh Strainer, Steel, Medium Double Mesh (WHSDM6)
- CRESTWARE Mesh Strainer, 4-1/2in.H, Fine Double Mesh (WHSDF10)
- CRESTWARE Colander, 8 qt., 5-1/2 in. H, Steel (COL08)
- CRESTWARE Mesh Strainer, Medium Double Mesh (WHSDM10)
- CRESTWARE Colander, 3 qt., 3-3/4 in. H, Steel (COL03)
- TABLECRAFT Strainer, Stainless Steel, 2-1/2 qt. (349)
- Crestware Colanders and Strainers