Shop All Colanders and Strainers
Crestware
Mesh Strainer, 13 in. H, Fine Double Mesh
Mfr # WHSDF8
Zoro # G1837809
original price:
$12.95
33% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Fine Double Mesh
- Material Stainless Steel
- Handle Material Wood
- Overall Height 3 in
- Overall Length 13 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # WHSDF8
- Zoro # G1837809
- UPC # 710277372082
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Mesh Size | Fine Double Mesh |
Overall Height | 3 in |
Overall Length | 13 3/4 in |
Overall Width | 8 in |
Handle Length | 6 1/4 in |
Top Dia. | 8 in |
Details
Item | Mesh Strainer |
Material | Stainless Steel |
Handle Material | Wood |
Color | Steel |
Product Type | Mesh Strainer |
NSF Certified | No |
Dishwasher Safe | No |
Description
Mesh Strainer, Mesh Size Fine Double Mesh, Overall Height 3 In., Overall Length 13-3/4 In., Overall Width 8 In., Top Dia. 8 In., Material Stainless Steel, Color Steel, Handle Material Wood, Handle Length 6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBUCKS Whole Bean Coffee, Pike Place Roast, 1 lb Bag (11017854)
- AMERICAN DISH SERVICE Spray Arm W Bearing Es (081-6217)
- VOLLRATH 1/2 Size 2 1/2 in Steam Table Pan (20229)
- NESPRESSO Spare Pump 230 Cpl Us (123416)
- CRESTWARE Mesh Strainer, 11-3/4" H, Steel, Fine (CCS10F)
- CRESTWARE Mesh Strainer, Heavy Duty Double Mesh (WHSHD10)
- CRESTWARE Mesh Strainer, 4-1/2in.H, Fine Double Mesh (WHSDF10)
- CRESTWARE Colander, 30 qt., 9-3/4 in. H, Aluminum (ACOL30M)
- CRESTWARE Skimmer, 3-3/4 in. H, Steel (SKM8W)
- CRESTWARE Mesh Strainer, 9 in. H, Steel, Fine (CCS9F)
- CHEF-MASTER Salad Spinner 5 gal. (90005)
- Crestware Colanders and Strainers