Shop All Colanders and Strainers
Crestware
Mesh Strainer, 12 in. W, Steel
Mfr # WHSHD12
Zoro # G1891578
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Heavy Duty Double Mesh
- Material Stainless Steel
- Overall Height 5 in
- Overall Length 31 in
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # WHSHD12
- Zoro # G1891578
- UPC # 710277374123
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Mesh Size | Heavy Duty Double Mesh |
Overall Height | 5 in |
Overall Length | 31 in |
Overall Width | 12 in |
Handle Length | 17 in |
Top Dia. | 12 in |
Details
Item | Mesh Strainer |
Material | Stainless Steel |
Handle Material | Wood |
Color | Steel |
Product Type | Mesh Strainer |
Dishwasher Safe | No |
NSF Certified | No |
Description
Mesh Strainer, Mesh Size Heavy Duty Double Mesh, Overall Height 5 In., Overall Length 31 In., Overall Width 12 In., Top Dia. 12 In., Material Stainless Steel, Color Steel, Handle Material Wood, Handle Length 17 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Suction Cup w/Handle for Pellets (7507)
- VOLLRATH Covered Ice Cream Pail, 20 qt (59200)
- COXREELS Roller Bracket (1728-1BL)
- VULCAN HART Center Ceramic For - Part# Vh404145-1 (VH404145-1)
- CRESTWARE Skimmer, 2-1/2 in. H, Steel (SKM6W)
- CRESTWARE Mesh Strainer, 12 in. H, Steel, Fine (CCS12F)
- CRESTWARE Colander, 5 qt., 4-1/2 in. H, Steel (COL05)
- CRESTWARE Colander, 3 qt., 3-3/4 in. H, Steel (COL03)
- CRESTWARE Flour Sifter, Stainless Steel, 6-1/4 In (SFS08)
- CRESTWARE Colander, 13 qt., 5-1/2 in. H, Steel (COL13)
- 1947KITCHEN Heat Resistance Easy Snap Silicone Kitchen Strainer, Green (TI-SNSKS-GRE)
- Crestware Colanders and Strainers