Shop All Colanders and Strainers
Crestware
Mesh Strainer, 10 in. H, Steel, Coarse
Mfr # CCS10C
Zoro # G1892418
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Size Coarse
- Material Stainless Steel
- Color Steel
- Overall Height 10 in
- Overall Length 19 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # CCS10C
- Zoro # G1892418
- UPC # 710277378107
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Mesh Size | Coarse |
Overall Height | 10 in |
Overall Length | 19 3/4 in |
Top Dia. | 10 in |
Handle Length | 9 1/2 in |
Hole Dia. | 1/8 in |
Overall Width | 10 in |
Details
Item | Mesh Strainer |
Material | Stainless Steel |
Color | Steel |
Handle Material | Stainless steel |
Product Type | China Cap Strainer |
Dishwasher Safe | No |
NSF Certified | No |
Description
Mesh Strainer, Mesh Size Coarse, Hole Dia. 1/8 In., Overall Height 10 In., Overall Length 19-3/4 In., Overall Width 10 In., Top Dia. 10 In., Material Stainless Steel, Color Steel, Handle Material Stainless Steel, Handle Length 9-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Pourmaster Complete, Quart Backup (JC1032A)
- GERBER Gerber 1st Foods Pea Multi Pack 4 oz. Tubs, PK8 (00015000910389U)
- HOBART Saw Wheel (ML-109653-0000Z)
- CLE-FORCE 29PC 118° General Purpose Jobber Length Dril Set Cle-Force 1600 Steam Oxide HSS RHS/RHC 1/16-1/2 (C69037)
- CRESTWARE Skimmer, 3 in. H, Steel (SKM6RM)
- CRESTWARE Skimmer, 4 in. H, Steel (SKM9W)
- CRESTWARE Mesh Strainer, Steel, Medium Single Mesh (WHSSM10)
- CRESTWARE Colander, 21 qt., 8 in. H, Aluminum (ACOL21M)
- CRESTWARE Skimmer, 3-3/4 in. H, Steel (SKM8W)
- CRESTWARE Mesh Strainer, 8 in. H, Steel, Coarse (CCS8C)
- OXO INTERNATIONAL Plastic Colander (11331000)
- Crestware Colanders and Strainers