Shop All Measuring Utensils
Crestware
Measuring Cup Set, 1/4, 1/3, 1/2, and 1 Cup
Mfr # MEACPHD
Zoro # G6162947
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/3 cup / 1/4 cup / 1/2 cup / 1 cup
- Material Stainless Steel
- Color Gray
- NSF Certified Yes
- Dry/Liquid Dry, Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # MEACPHD
- Zoro # G6162947
- UPC # 710277471020
- Country of Origin India
- Category Measuring Utensils
Details
Item | Measuring Cup Set |
Capacity | 1/3 cup / 1/4 cup / 1/2 cup / 1 cup |
Material | Stainless Steel |
Color | Gray |
NSF Certified | Yes |
Dry/Liquid | Dry, Liquid |
Graduation Subdivisions | 1 cup, 1/2 cup, 1/3 cup, 1/4 cup |
Product Type | Measuring Cup Set |
Number of Pieces | 4 |
Description
Measuring Cup Set, Material Stainless Steel, Color Gray, Number of Pieces 4, Includes 1 Cup, 1/2 Cup, 1/3 Cup, 1/4 Cup, Capacity 0.25 C, 0.33 C, 0.5 C, 1 C, Dry/Liquid Dry, Liquid, Product Type Measuring Cup Set, Graduation Subdivisions 1 cup, 1/2 cup, 1/3 cup, 1/4 cup, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COLD STORAGE Door Sweep 32In I.C.S For - Part# Icsmdfb-30 (ICSMDFB-30)
- WHIRLPOOL Dryer Lint Screen (3389644)
- ALLIANCE GLASS DOOR PLAIN LARGE PKG (44008401P)
- SANISERV Kit, Front Plate, Shake (188471)
- CRESTWARE Measuring Cup, SS, 1 Cup (MEACP1)
- CRESTWARE Measuring Cup, SS, 1/4 Cup (MEACP1/4)
- CRESTWARE Stainless Steel Measuring Spoon Set (MEASP)
- CRESTWARE Measuring Cup, Aluminum, 1/2 qt. Dry (MEA05D)
- CRESTWARE Measuring Cup, Aluminum, 2 qt. Liquid (MEA02)
- CRESTWARE Measuring Cup, Aluminum, 1 qt. Liquid (MEA01)
- TABLECRAFT Measuring Cup, 1/2 Cup, Stainless Steel (724C)
- Crestware Measuring Utensils