Shop All Measuring Utensils
Crestware
Measuring Cup, Aluminum, 2 qt. Liquid
Mfr # MEA02
Zoro # G7450247
original price:
$18.11
32% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 qt Liquid Measure
- Material Aluminum
- Color Gray
- Graduation Subdivisions 2 qt
- Product Type Aluminum Measure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # MEA02
- Zoro # G7450247
- UPC # 710277541020
- Country of Origin China
- Category Measuring Utensils
Details
Item | Measuring Cup |
Capacity | 2 qt Liquid Measure |
Material | Aluminum |
Color | Gray |
Graduation Subdivisions | 2 qt |
Product Type | Aluminum Measure |
Dry/Liquid | Liquid |
NSF Certified | Yes |
Description
Measuring Cup, Material Aluminum, Color Gray, Capacity 2 qt, Dry/Liquid Liquid, Product Type Aluminum Measure, Graduation Subdivisions 2 qt, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Kit, Solenoid Valve Repair (11517.0008)
- DE CECCO De Cecco No. 40 Penne Lisce 1lbs Box, PK12 (VSS0040)
- SISTEMA 15.2 oz Clear Sandwich Box (2164753)
- SCOTSMAN Harvest Assist Kit (12-3060-22)
- CRESTWARE Measuring Cup, SS, 1 Cup (MEACP1)
- CRESTWARE Measuring Cup, Aluminum, 1/2 qt. Dry (MEA05D)
- CRESTWARE Stainless Steel Measuring Spoon Set (MEASP)
- CRESTWARE Measuring Cup, Polycarbonate, 1 Pint (PMC1P)
- CRESTWARE Measuring Cup, Aluminum, 4 qt. Dry (MEA04D)
- CRESTWARE Measuring Cup Set, 1/4, 1/3, 1/2, and 1 Cup (MEACPHD)
- RSVP INTERNATIONAL Measuring Cups - Teardrop, 5PK (MOD-C)
- Crestware Measuring Utensils