Shop All Cooking Utensils
Crestware
Lobster Cracker, 5 3/4 in L
Mfr # LC2
Zoro # G309215263
product price: $2.59
/ea
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dishwasher Safe No
- NSF Certified No
- Product Type Double Jaw Lobster Cracker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # LC2
- Zoro # G309215263
- UPC # 710277356051
- Country of Origin China
- Category Cooking Utensils
Details
Item | Lobster Cracker |
Dishwasher Safe | No |
NSF Certified | No |
Product Type | Double Jaw Lobster Cracker |
Description
Lobster Cracker, Product Type Double Jaw Lobster Cracker, Dishwasher Safe No, Overall Length 5 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Stem Assembly (836950)
- GENUINE JOE Hot Cup 8 fl oz Assorted Paper, PK50 (10316)
- COMMODITY BEANS Commodity Green Split Peas 20lbs (41035)
- PITCO Joint Strip (A1900104)
- CRESTWARE Turner, Square, Straight, 10-1/2 in. L (WHHT63)
- CRESTWARE Spade, Black, 9 in. L (SPAD)
- CRESTWARE Lobster Cracker (LCS)
- CRESTWARE Turner, Stainless Steel, 15 in. L (BUF10)
- CRESTWARE Turner, Slotted, Straight, 13 in. L (NY6)
- CRESTWARE Turner, Slotted, Curved, 12 in. L (NY5)
- TABLECRAFT Sandwich Spreader, SS/Plastic Handle, 9.5 (4104W)
- Crestware Cooking Utensils