Shop All Cooking Utensils
Crestware
Lobster Cracker, 5 3/4 in L
Mfr # LC1
Zoro # G709215276
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Certified No
- Dishwasher Safe No
- Product Type Single Jaw Lobster Cracker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # LC1
- Zoro # G709215276
- UPC # 710277356044
- Country of Origin China
- Category Cooking Utensils
Details
Item | Lobster Cracker |
NSF Certified | No |
Dishwasher Safe | No |
Product Type | Single Jaw Lobster Cracker |
Description
Lobster Cracker, Product Type Single Jaw Lobster Cracker, Dishwasher Safe No, Overall Length 5 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Burner (A14011)
- CRYSTAL GEYSER Alpine Spring Water, 1 Gal Bottle, 6PK (12514)
- ULTRAFRYER Fitting, Compression, Male For - Part# Ultr24247 (ULTR24247)
- LANG Switch (2E-30304-09)
- CRESTWARE Turner, Solid, Curved, 13-1/2 in. L (NY4)
- CRESTWARE Turner, Perforated, Rounded, 14 in. L (WHT103P)
- CRESTWARE Spade, Black, 9 in. L (SPAD)
- CRESTWARE Turner, Round Edge, Rounded, 14 in. L (WHT103)
- CRESTWARE Turner, Square, Straight, 10-1/2 in. L (WHHT63)
- CRESTWARE Turner, Slotted, Curved, 12-1/4 in. L (NY1)
- NO SEW PIN TURKEY LACER SS (23000)
- Crestware Cooking Utensils