Shop All Serving Utensils
Crestware
Lettuce Chopper, 1 In W, Aluminum
Mfr # SLL1
Zoro # G8143222
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Blade Length 6 3/4 in
- Dishwasher Safe No
- NSF Certified No
- Number of Cuts 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SLL1
- Zoro # G8143222
- UPC # 710277356471
- Country of Origin China
- Category Serving Utensils
Dimensions
Blade Length | 6 3/4 in |
Width | 1 in |
Cut Size | 1 in |
Details
Item | Lettuce Chopper |
Handle Material | Aluminum |
Dishwasher Safe | No |
NSF Certified | No |
Number of Cuts | 49 |
Body Material | Aluminum |
Description
Lettuce Chopper, Handle Material Aluminum, Application Lettuce, Dishwasher Safe No, Product Type Lettuce Chopper, Blade Length 6 3/4 in, Body Material Aluminum, Cut Size 1 in, Number of Cuts 49, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-CALL Switch, Rocker , 12V, Red Lens (544040)
- KUHN RIKON 4 in Y Peeler (KHN 2774)
- STARFRIT Stainless Steel Digital Baking Scale with Bowl (093770-004-0000)
- STOLTZ Stoltz RP-10 10 inch Keel Roller - 5/8 inch Shaft (RP-10)
- CRESTWARE Tong, Stainless Steel, Heavy, 16 in. L (HDT16)
- CRESTWARE Portion Controller, 4 oz., 13-1/2 in. L (SPO4)
- CRESTWARE Portion Controller, 8 oz., 15 in. L (SPO8)
- CRESTWARE Ladle, 3 oz., 3 in. L (CL03)
- CRESTWARE French Fry Cutter, 1/2 In W, Metal (FFC12)
- CRESTWARE Tong, Black, 9 in. L, Plastic (PCT9BK)
- LIFETIME Box Grater Ss Blk/Slv (KN292OSOBA)
- Crestware Serving Utensils