Shop All Coffee & Hot Beverage Dispensers
Crestware
Leaver Airpot, SS Lined, 2.5 Liter
Mfr # APL25S
Zoro # G6098827
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2.5 L
- Handle Color Silver
- Base Material Stainless Steel
- Height 15 in
- Diameter 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # APL25S
- Zoro # G6098827
- UPC # 710277630175
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 15 in |
Diameter | 6 1/2 in |
Overall Height | 15 in |
Top Diameter | 6 1/2 in |
Details
Item | Leaver Airpot |
Capacity | 2.5 L |
Handle Color | Silver |
Base Material | Stainless Steel |
NSF Certified | No |
Maximum Capacity | 84 fl oz |
Insulated | No |
Liner Material | Stainless Steel |
Dishwasher Safe | No |
Finish | Brushed |
Pour Style | Lever-Action |
Handle Included | Yes |
Description
Leaver Airpot, Pour Style Lever-Action, Liner Material Stainless Steel, Insulated No, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe No, Product Type Lined Airpot, Top Diameter 6 1/2 in, Finish Brushed, Maximum Capacity 84 fl oz, Overall Height 15 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Quartz Heater (HK-198066)
- VOLLRATH Wire Grate, Third-Size, SS, 10-7/8x5-1/8 (20328)
- 303 PRODUCTS 303 Product 30382 16 fl oz Automotive UV Protectant for Vinyl Rubber - Plastic - Tires & Finished Leather (8164261)
- GHIRARDELLI Ghirardelli Sweet Ground White Chocolate 10lbs (62029)
- CRESTWARE Leaver Airpot, Glass Lined, 2.2 Liter (APL22G)
- CRESTWARE Leaver Airpot, SS Lined, 2.2 Liter (APL22S)
- CRESTWARE Leaver Airpot, SS Lined, 3.0 Liter (APL30S)
- CRESTWARE Leaver Airpot, Glass Lined, 3.0 Liter (APL30G)
- CRESTWARE Beverage Dispenser, Brown, 2 gal. (BEV2)
- CRESTWARE Leaver Airpot Replacement Lid (APL-LID)
- WYNDHAM HOUSE Wyndham House KTLIQDSP Wyndham House 4 Station Liquor Dispenser (KTLIQDSP)
- Crestware Coffee & Hot Beverage Dispensers