Shop All Coffee & Hot Beverage Dispensers
Crestware
Leaver Airpot, SS Lined, 2.2 Liter
Mfr # APL22S
Zoro # G6190554
original price:
$71.84
28% off
new price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2.2 L
- Diameter 6 1/2 in
- Base Material Stainless Steel
- Handle Color Silver
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # APL22S
- Zoro # G6190554
- UPC # 710277630168
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Diameter | 6 1/2 in |
Height | 15 in |
Overall Height | 15 in |
Top Diameter | 6 1/2 in |
Details
Item | Leaver Airpot |
Capacity | 2.2 L |
Base Material | Stainless Steel |
Handle Color | Silver |
Dishwasher Safe | No |
Handle Included | Yes |
NSF Certified | No |
Pour Style | Lever-Action |
Maximum Capacity | 74 fl oz |
Finish | Brushed |
Insulated | No |
Liner Material | Stainless Steel |
Description
Leaver Airpot, Pour Style Lever-Action, Liner Material Stainless Steel, Insulated No, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe No, Product Type Lined Airpot, Top Diameter 6 1/2 in, Finish Brushed, Maximum Capacity 74 fl oz, Overall Height 15 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBUCKS French Roast K-Cups, PK24 PK (12434813)
- WARING COMMERCIAL 13-1/2" 2 Slot Stainless Steel Commercial Toaster (WCT702)
- CLEVELAND Brass Washer (7108)
- ALLPOINTS Fifo Bottle 16Oz (185673)
- CRESTWARE Leaver Airpot, SS Lined, 3.0 Liter (APL30S)
- CRESTWARE Leaver Airpot, Glass Lined, 3.0 Liter (APL30G)
- CRESTWARE Leaver Airpot, SS Lined, 2.5 Liter (APL25S)
- CRESTWARE Leaver Airpot Replacement Lid (APL-LID)
- CRESTWARE Leaver Airpot, Glass Lined, 2.5 Liter (APL25G)
- CRESTWARE Leaver Airpot, Glass Lined, 2.2 Liter (APL22G)
- PUR Pur Dispenser 2Stage (DS-1800Z)
- Crestware Coffee & Hot Beverage Dispensers