Shop All Coffee & Hot Beverage Dispensers
Crestware
Leaver Airpot Replacement Lid
Mfr # APL-LID
Zoro # G6189653
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Use with 19H509, 19H510,19H512. 19H513, 19H514, and 19H515
- Material Plastic
- Base Material Plastic
- Handle Color Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # APL-LID
- Zoro # G6189653
- UPC # 710277630199
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Details
Item | Leaver Airpot Replacement Lid |
Type | For Use with 19H509, 19H510,19H512. 19H513, 19H514, and 19H515 |
Material | Plastic |
Base Material | Plastic |
Handle Color | Black |
Color | Black |
Description
Leaver Airpot Replacement Lid, For Use With Grainger Item Number 19H509, 19H510, 19H512, 19H513, 19H514, 19H515, Type For Use with 19H509, 19H510,19H512. 19H513, 19H514, and 19H515, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Safety Thermostatlch, 5/16 X 3-3/8, 36 For - Part# Gml027A (GML027A)
- ABBOTT RUBBER CO Hose Dishwasher 7/8 X 50Ft (T44004003)
- TAYLOR LCD Digital Food Service Thermometer with -40 to 450 (F) (983915)
- VOLLRATH Bain Marie Pot Cover (79020)
- CRESTWARE Leaver Airpot, SS Lined, 2.5 Liter (APL25S)
- CRESTWARE Leaver Airpot, SS Lined, 2.2 Liter (APL22S)
- CRESTWARE Leaver Airpot, SS Lined, 3.0 Liter (APL30S)
- CRESTWARE Beverage Dispenser, Brown, 2 gal. (BEV2)
- CRESTWARE Leaver Airpot, Glass Lined, 2.5 Liter (APL25G)
- CRESTWARE Leaver Airpot, Glass Lined, 3.0 Liter (APL30G)
- 1 Parker Rose Gold Electric Tea Kettle (5044)
- Crestware Coffee & Hot Beverage Dispensers