Shop All Coffee & Hot Beverage Dispensers
Crestware
Leaver Airpot, Glass Lined, 3.0 Liter
Mfr # APL30G
Zoro # G7513545
original price:
$56.52
30% off
new price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 L
- Height 17 in
- Handle Color Silver
- Base Material Glass
- Diameter 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # APL30G
- Zoro # G7513545
- UPC # 710277630151
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 17 in |
Diameter | 6 1/2 in |
Overall Height | 17 in |
Top Diameter | 6 1/2 in |
Details
Item | Leaver Airpot |
Capacity | 3 L |
Handle Color | Silver |
Base Material | Glass |
Handle Included | Yes |
Liner Material | Glass |
Maximum Capacity | 101 fl oz |
Pour Style | Lever-Action |
Dishwasher Safe | No |
NSF Certified | No |
Insulated | No |
Finish | Brushed |
Description
Leaver Airpot, Pour Style Lever-Action, Liner Material Glass, Insulated No, Base Material Glass, Handle Color Silver, Handle Included Yes, Dishwasher Safe No, Product Type Lined Airpot, Top Diameter 6 1/2 in, Finish Brushed, Maximum Capacity 101 fl oz, Overall Height 17 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Stud Mount Leg 1/2-13, 6" H (E830409)
- ZEROLL 0.8 oz Stainless Steel Disher with Extended Handle No. 40 (2040EX)
- KENAURD Kenaurd: Profile Cylinder - Dbl. Sided - SC - 10B Black (70mm) (KEPCD-10B-SC1)
- CAL-MIL 4 1/2 in Stainless Steel Flatware Cylinder (1017-SOLID)
- CRESTWARE Leaver Airpot, Glass Lined, 2.5 Liter (APL25G)
- CRESTWARE Leaver Airpot, Glass Lined, 2.2 Liter (APL22G)
- CRESTWARE Leaver Airpot, SS Lined, 2.2 Liter (APL22S)
- CRESTWARE Beverage Dispenser, Brown, 2 gal. (BEV2)
- CRESTWARE Leaver Airpot, SS Lined, 3.0 Liter (APL30S)
- CRESTWARE Leaver Airpot Replacement Lid (APL-LID)
- INSTANT POT Instant Black Plastic Milk Frother (140-6001-01)
- Crestware Coffee & Hot Beverage Dispensers