Shop All Coffee & Hot Beverage Dispensers
Crestware
Leaver Airpot, Glass Lined, 2.5 Liter
Mfr # APL25G
Zoro # G7605403
original price:
$82.32
52% off
new price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2.5 L
- Diameter 6 1/2 in
- Handle Color Silver
- Height 18 in
- Base Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # APL25G
- Zoro # G7605403
- UPC # 710277630106
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Diameter | 6 1/2 in |
Height | 18 in |
Top Diameter | 6 1/2 in |
Overall Height | 18 in |
Details
Item | Leaver Airpot |
Capacity | 2.5 L |
Handle Color | Silver |
Base Material | Glass |
Maximum Capacity | 84 fl oz |
NSF Certified | No |
Dishwasher Safe | No |
Finish | Brushed |
Handle Included | Yes |
Liner Material | Glass |
Insulated | No |
Pour Style | Lever-Action |
Description
Leaver Airpot, Pour Style Lever-Action, Liner Material Glass, Insulated No, Base Material Glass, Handle Color Silver, Handle Included Yes, Dishwasher Safe No, Product Type Lined Airpot, Top Diameter 6 1/2 in, Finish Brushed, Maximum Capacity 84 fl oz, Overall Height 18 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORLAN Expansion Valve, Thrmstc 3/8 In, 1/2 Out, 60 Cap (FJ-1/2C)
- CRESTWARE Stainless Steel Tong, 12" L (HDT12)
- CAMBRO Plastic Latch Kit : Small 2 Ho (60263)
- UNIVEX Safety Guard Switch (7100123)
- CRESTWARE Beverage Dispenser, Brown, 2 gal. (BEV2)
- CRESTWARE Leaver Airpot, Glass Lined, 3.0 Liter (APL30G)
- CRESTWARE Leaver Airpot, SS Lined, 2.2 Liter (APL22S)
- CRESTWARE Leaver Airpot, SS Lined, 3.0 Liter (APL30S)
- CRESTWARE Leaver Airpot Replacement Lid (APL-LID)
- CRESTWARE Leaver Airpot, Glass Lined, 2.2 Liter (APL22G)
- WINCO .7 Liter Vacuum Insulated Creamer (VSS-24)
- Crestware Coffee & Hot Beverage Dispensers