Shop All Serving Utensils
Crestware
Ladle, 8 oz., 15 in. L
Mfr # OPL08
Zoro # G1838597
original price:
$7.33
28% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 8.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # OPL08
- Zoro # G1838597
- UPC # 710277341088
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 15 in |
Utensil Width | 4 1/2 in |
Bowl Diameter | 4 1/2 in |
Details
Item | Ladle |
Serving Utensil Capacity | 8.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Pour Spout | No |
Finish | Unfinished |
Handle Coating | Uncoated |
Product Type | Ladle |
Description
Ladle, Capacity 8 oz., Material Stainless Steel, Length 15 In., Width 4-1/2 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERK Mediumweight Plastic Cutlery, Teaspoon, White, PK300, 300PK (PK58701/PK56400)
- DEXTER RUSSELL Flexible Mixing Knife 4 In X -3/4 In (55221)
- SOUTHBEND Orifice (44) (1006444)
- DUKE MANUFACTURING Control Knob (153142)
- CRESTWARE Pie Cutter, SS, 6 pcs. (SSPIE6)
- CRESTWARE Pie Server, Stainless Steel, 12 in. L (BUF5)
- CRESTWARE Tong, Stainless Steel, Extra Heavy, 12 in.L (HDT12X)
- CRESTWARE Ladle, 5 oz., 14-1/2 in. L (OPL05)
- CRESTWARE Pro Slotted Basting Spoon, 13 in. L (SLP13)
- CRESTWARE Pro Solid Basting Spoon, 11-1/4 in. L (SDP11)
- CRESTWARE Ice Scoop, Stainless Steel, 12 oz (ISP)
- Crestware Serving Utensils