Shop All Peelers, Cutters and Slicers
Crestware
Ladle, 6 oz., 4 in. L
Mfr # CL06
Zoro # G2456679
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Certified No
- Utensil Width 4 in
- Utensil Material Stainless Steel
- Serving Utensil Capacity 6.00 oz
- Utensil Color Teal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CL06
- Zoro # G2456679
- UPC # 710277341170
- Country of Origin India
- Category Peelers, Cutters and Slicers
Dimensions
Utensil Width | 4 in |
Utensil Length | 4 in |
Bowl Diameter | 4 in |
Details
Item | Ladle |
NSF Certified | No |
Utensil Material | Stainless Steel |
Serving Utensil Capacity | 6.00 oz |
Utensil Color | Teal |
Utensil Handle Color | Teal |
Utensil Handle Material | Silicone |
Dishwasher Safe | Yes |
Material | Stainless Steel |
Finish | Unfinished |
Pour Spout | No |
Capacity | 6 oz |
Handle Coating | Uncoated |
Product Type | Ladle |
Description
Ladle, Capacity 6 oz., Material Stainless Steel, Length 4 In., Width 4 In., Handle Material Silicone, Handle Color Teal, Color Teal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA Fan Condenser Motor (W0301907)
- TEXAS PETE Texas Pete Hot Sauce 7g Packet, PK500 (1.00347)
- CLAUSS Slicing Knife, Titanium, 6-1/2 In, NSF (18416)
- SCOTSMAN Fan Motor (12-2651-01)
- CRESTWARE Disher, 3.25 oz., 9-1/4 in. L (DD12)
- CRESTWARE Disher, 2 oz., 8-3/4 in. L (DD20)
- CRESTWARE Disher, 0.88 oz., 8-1/4 in. L (DD40)
- CRESTWARE Ladle, 8 oz., 4 in. L (CL08)
- CRESTWARE Peeler, Carbon Steel (PEL3K)
- CRESTWARE Turner, Square, Straight, 13 in. L (WHT93)
- ALLPOINTS Corer/Divider, Apple , 12-Slice (1371456)
- Crestware Peelers, Cutters and Slicers