Shop All Serving Utensils
Crestware
Ladle, 4 oz., 3-1/2 in. L
Mfr # CL04
Zoro # G1839035
original price:
$5.73
42% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 4.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Silicone
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CL04
- Zoro # G1839035
- UPC # 710277341163
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 3 1/2 in |
Utensil Width | 3 1/2 in |
Bowl Diameter | 3 1/2 in |
Details
Item | Ladle |
Serving Utensil Capacity | 4.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Silicone |
Dishwasher Safe | Yes |
Color | Gray |
Utensil Handle Color | Gray |
NSF Certified | No |
Utensil Color | Gray |
Finish | Unfinished |
Handle Coating | Uncoated |
Product Type | Ladle |
Pour Spout | No |
Description
Ladle, Capacity 4 oz., Material Stainless Steel, Length 3-1/2 In., Width 3-1/2 In., Handle Material Silicone, Handle Color Gray, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, White (PY-60x102-01)
- VOLLRATH White Cutting Board, 1/2", 9.5"x60" (19762-1)
- ALLPOINTS Allpoints 42-1209 On/Off/Momentary On Toggle Switch - 15A/125V, 10A/250V (421209)
- BRADSHAW Bialetti Simply 10 Pan (7441)
- CRESTWARE Basting Spoon, Black, 15 in. L (PHS15)
- CRESTWARE Slotted Spoon, Black, 13-1/2 in. L (PHS13S)
- CRESTWARE Tong, Stainless Steel, Heavy, 16 in. L (HDT16)
- CRESTWARE Perforated Portion Controller, 6 oz. (SPO6P)
- CRESTWARE Disher, 4.66 oz., 11-1/2 in. L (D06)
- CRESTWARE Stainless Steel Pie Cutter with 8 pcs. (SSPIE8)
- CARLISLE FOODSERVICE Tong (60210)
- Crestware Serving Utensils