Shop All Serving Utensils
Crestware
Ladle, 4 oz., 15 in. L
Mfr # OPL04
Zoro # G1838621
original price:
$4.37
27% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 4.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # OPL04
- Zoro # G1838621
- UPC # 710277341040
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 15 in |
Utensil Width | 3 1/2 in |
Bowl Diameter | 3 1/2 in |
Details
Item | Ladle |
Serving Utensil Capacity | 4.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Finish | Unfinished |
Pour Spout | No |
Product Type | Ladle |
Handle Coating | Uncoated |
Description
Ladle, Capacity 4 oz., Material Stainless Steel, Length 15 In., Width 3-1/2 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Alum. Stock Pot Cover, Dia 10 3/4 (67509)
- BAKERS PRIDE Flame Diverter 17 X 35-1/4 (A3079K)
- STAR Heater Assembly 350W 115V Q1 (HA-120235)
- TURBOCHEF Diode (100481)
- CRESTWARE Aluminum Scoop, 5 oz. (AS05)
- CRESTWARE Tong, Stainless Steel, 9-3/4 in. L (TNGT10)
- CRESTWARE Tong, Stainless Steel, 9 in. L (TNGP9)
- CRESTWARE Disher, 1.25 oz., 8 in. L (D30)
- CRESTWARE Pro Slotted Basting Spoon, 15 in. L (SLP15)
- CRESTWARE Ladle, 3 oz., 3 in. L (CL03)
- VOLLRATH Utility Tong, Nylon Ends (4781612)
- Crestware Serving Utensils