Shop All Serving Utensils
Crestware
Ladle, 3 oz., 12 in. L
Mfr # NY11
Zoro # G1838755
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 3.00 oz
- Utensil Material Nylon
- Utensil Handle Material High-Temp Nylon
- Dishwasher Safe Yes
- Utensil Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # NY11
- Zoro # G1838755
- UPC # 710277620510
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 12 in |
Utensil Width | 3 3/4 in |
Bowl Diameter | 3 3/4 in |
Details
Item | Ladle |
Serving Utensil Capacity | 3.00 oz |
Utensil Material | Nylon |
Utensil Handle Material | High-Temp Nylon |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | No |
Utensil Color | Black |
Finish | Unfinished |
Pour Spout | No |
Handle Coating | Uncoated |
Product Type | Ladle |
Description
Ladle, Capacity 3 oz., Material Nylon, Length 12 In., Width 3-3/4 In., Handle Material High-Temp Nylon, Handle Color Black, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR SCOOP ONLY LARGE 64-86 OZ- (SI9500)
- BUNN Ultra 2 Prev Maint Kit For Bunn - Part# Bu34245-0000 (BU34245-0000)
- NESTLE Nestle Rich Chocolate Hot Cocoa Mix 24 oz., PK12 (10050000122421)
- DURAPRO 1/4 in. Compression x 1/4 in. Compression x 60 in. Vinyl Ice Maker Supply Line (292675)
- CRESTWARE Basting Spoon, Stainless Steel, 11-1/2in.L (SD11)
- CRESTWARE Tong, Stainless Steel, 9 in. L (TNGP9)
- CRESTWARE Tong, Stainless Steel, 3/4 in. H (TNGP6)
- CRESTWARE Kitchen Shears, Stainless Steel, 8 in. L (KN14)
- CRESTWARE Slotted Spoon, Stainless Steel, 18 in. L (SL21)
- CRESTWARE Ladle, 12 oz., 15-1/2 in. L (OPL12)
- STRUCTRON Scoop Sfty No12 Poly Fbrgl Hdl (49757)
- Crestware Serving Utensils