Shop All Serving Utensils
Crestware
Ladle, 1 oz., 12 in. L
Mfr # OPL01
Zoro # G1838658
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 1.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # OPL01
- Zoro # G1838658
- UPC # 710277341019
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 12 in |
Utensil Width | 2 in |
Bowl Diameter | 2 in |
Details
Item | Ladle |
Serving Utensil Capacity | 1.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Pour Spout | No |
Handle Coating | Uncoated |
Finish | Unfinished |
Product Type | Ladle |
Description
Ladle, Capacity 1 oz., Material Stainless Steel, Length 12 In., Width 2 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE 6 qt Storage Box W/ Lid (1642)
- COFFEE MATE Liquid Creamer Pump Bottle, Salted Caramel, 1.5 Liter Pump Bottle, 2PK (12323367)
- SANI-LAV Hand Scoop, 32 oz., Ergonomic Handle (40RB)
- PRINCE CASTLE Tomato Corer (953)
- CRESTWARE Pro Slotted Basting Spoon, 15 in. L (SLP15)
- CRESTWARE Ladle, 0.5 oz., 12 in. L (OPL0012)
- CRESTWARE Stainless Steel Pie Cutter with 8 pcs. (SSPIE8)
- CRESTWARE Portion Controller, 3 oz., 13-1/2 in. L (SPO3)
- CRESTWARE Ice Scoop, Stainless Steel, 12 oz (ISP)
- CRESTWARE Medium Course Grater, Plastic, 13 in. W (KN202)
- VOLLRATH Vollrath 12" Stainless Steel Utility Tong (47312)
- Crestware Serving Utensils