Shop All Knives & Cutlery
Crestware
Knife, Stainless Steel, 14 in. L
Mfr # BUF6
Zoro # G1839105
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 14 in
- Handle Color Stainless Steel
- NSF Certified No
- Product Type Cake/Pie Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # BUF6
- Zoro # G1839105
- UPC # 710277310060
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 14 in |
Details
Item | Carving Knife |
Material | Stainless Steel |
Handle Color | Stainless Steel |
NSF Certified | No |
Product Type | Cake/Pie Knife |
Description
Knife, Length 14 In., Handle Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Motor, 2-Speed, 120V , 1/2-1/4Hp, 1725/1140 (155827)
- BAR MAID BRUSH, CONTAINER(LARGE, 7-/8"L) for Bar Maid - Part# BRS-930 (BRS-930)
- TRUE Relay (842463)
- NORCOLD Norcold 621156PW Plastic Radius Corner Side Vent (621156PW)
- CRESTWARE Bread Knife, Serrated, 10 in. L, Black (KN122)
- CRESTWARE Fork, Stainless Steel, 10-1/2 in. L (BUF4)
- CRESTWARE Slicer Knife, Serrated, 10 in. L, White (KN51)
- CRESTWARE Slicer Knife, Serrated, 12 in. L, White (KN53)
- CRESTWARE Knife Rack, 12 In, Stainless Steel (KRS12)
- CRESTWARE Knife Rack, Magnetic, 12 In, Wooden (KRW12)
- DEXTER RUSSELL Clam Knife, 3 In, Poly, White (10443)
- Crestware Knives & Cutlery