Shop All Knives & Cutlery
Crestware
Knife Rack, Magnetic, Black, 24 in. W
Mfr # KRP24
Zoro # G1892007
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Metal Utensils
- Material Plastic
- Type Magnetic
- Color Black
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # KRP24
- Zoro # G1892007
- UPC # 710277333281
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Overall Width | 24 in |
Overall Depth | 1 in |
Overall Height | 2 in |
Details
Item | Knife Rack |
Holds | Metal Utensils |
Material | Plastic |
Type | Magnetic |
Color | Black |
Includes | (5) Hanging Hooks, Mounting Hardware |
NSF Certified | No |
Product Type | Knife Rack |
Magnetic | Yes |
Holding Capacity | Metal Utensils |
Description
Knife Rack, Type Magnetic, Overall Depth 1 In., Overall Width 24 In., Overall Height 2 In., Material Plastic, Holds Metal Utensils, Color Black, Includes (5) Hanging Hooks, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL White Plastic Bag Squeezer (77002)
- PERK Heavyweight Plastic Cutlery, Fork, Black, PK100, 100PK (PK56392)
- KEENEY MFG Poly Icemaker Kit 25Ft (48362)
- KESSEBOHMER Tripod Post w/Base f/ KS-LS Lazy Susans 18-5/8H For Bottom Mounting (2500510019)
- CRESTWARE Bread Knife, Straight, 10 in. L, White (KN22)
- CRESTWARE Knife Rack, 12 In, Stainless Steel (KRS12)
- CRESTWARE Knife Rack, Magnetic, Black, 13 in. W (KRP13)
- CRESTWARE Santoku Knife, Straight, 7 in. L, Black (KN161)
- CRESTWARE Chef Knife, Straight, 10 in. L, Black (KN131)
- CRESTWARE Paring Knife, Serrated, 3-1/2 in. L, White (KN03)
- DEXTER RUSSELL EZ Edge Knife Sharpener (EDGE-1)
- Crestware Knives & Cutlery