Shop All Knives & Cutlery
Crestware
Knife Rack, Magnetic, 24 In, Wooden
Mfr # KRW24
Zoro # G6067013
original price:
$29.70
37% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Type Magnetic
- Color Tan
- Overall Width 1 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # KRW24
- Zoro # G6067013
- UPC # 710277333243
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Overall Width | 1 in |
Overall Depth | 24 in |
Overall Height | 2 1/2 in |
Details
Item | Knife Rack |
Material | Wood |
Type | Magnetic |
Color | Tan |
NSF Certified | No |
Product Type | Knife Rack |
Holding Capacity | Metal Utensils |
Magnetic | Yes |
Description
Knife Rack, Product Type Knife Rack, NSF Certified No, Magnetic Yes, Color Tan, Holding Capacity Metal Utensils, Material Wood, Overall Depth 24 in, Overall Height 2 1/2 in, Overall Width 1 in, FDA Compliant No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Bushing Disk Glass Rinser (67845-1)
- CHAMPION - MOYER DIEBEL Relay DPDT 24Vac 8 Amp Idec Rj2S- (114642)
- KELLOGGS Pop-Tarts Whole Grain Frosted Strawberry Pastry 1 Count, PK120 (3800022426)
- WALCO Teaspoon, Length 6 1/4 In, PK36 (WL2801)
- CRESTWARE Chef Knife, Straight, 12 in. L, White (KN32)
- CRESTWARE Paring Knife, Serrated, 3-1/2 in. L, White (KN03)
- CRESTWARE Slicer Knife, Straight, 12 in. L, White (KN52)
- CRESTWARE Chef Knife, Straight, 10 in. L, Black (KN131)
- CRESTWARE Slicer Knife, Serrated, 10 in. L, White (KN51)
- CRESTWARE 18 in Magnetic Knife Holder (KRM18)
- MUNDIAL 7 1/2 in Cleaver (4661M)
- Crestware Knives & Cutlery