Shop All Knives & Cutlery
Crestware
Knife Rack, Magnetic, 18 In, Wood
Mfr # KRW18
Zoro # G7500421
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Type Magnetic
- Color Tan
- Overall Width 1 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # KRW18
- Zoro # G7500421
- UPC # 710277333182
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Overall Width | 1 in |
Overall Depth | 18 in |
Overall Height | 2 in |
Details
Item | Knife Rack |
Material | Wood |
Type | Magnetic |
Color | Tan |
NSF Certified | No |
Product Type | Knife Rack |
Magnetic | Yes |
Holding Capacity | Metal Utensils |
Description
Knife Rack, Product Type Knife Rack, NSF Certified No, Magnetic Yes, Color Tan, Holding Capacity Metal Utensils, Material Wood, Overall Depth 18 in, Overall Height 2 in, Overall Width 1 in, FDA Compliant No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE ASSY GAS VALVE NG MANIFOLD PKG (M409152P)
- CAMBRO Black 2-Piece Pop Up Vent Cap (H07001)
- ALLPOINTS Egg Slicer (185306)
- AMERICAN EAGLE AE-G12N/43 #12 Meat Grinder Sausage Stuffing Funnel For AE-G12N/G12NH (AE-G12N/43)
- CRESTWARE Bread Knife, Serrated, 10 in. L, White (KN21)
- CRESTWARE Slicer Knife, Straight, 12 in. L, White (KN52)
- CRESTWARE Chef Knife, Straight, 8 in. L, Black (KN130)
- CRESTWARE Bread Knife, Serrated, 9 in. L, Black (KN120)
- CRESTWARE 18 in Magnetic Knife Holder (KRM18)
- CRESTWARE Paring Knife, Serrated, 3-1/2 in. L, White (KN03)
- MERCER CUTLERY Millennia Cake Slicer, Wavy Edge, 16" (M23113)
- Crestware Knives & Cutlery