Shop All Food Containers
Crestware
Ingredient Bin, Beige, 40qt.
Mfr # IN10
Zoro # G1892311
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 40
- Color Off-White
- Load Capacity 10 gal.
- Overall Length (In.) 23 3/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # IN10
- Zoro # G1892311
- UPC # 710277630496
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 23 3/4 in |
Overall Width (In.) | 19 1/2 in |
Overall Depth (In.) | 17 in |
Overall Length | 23 3/4 in |
Overall Height (In.) | 17 in |
Details
Capacity (Qt.) | 40 |
Color | Off-White |
Load Capacity | 10 gal. |
Material | Plastic |
Item | Ingredient Bin |
For Use With | Dry, Food |
Type | Ingredient Bin |
Storage Container Style | Solid Walls, Solid Bottom |
Handle | No |
Includes | Interior Divider; Clear Flat Bottom Scoop |
Capacity | 40 qt |
Product Type | Shelf Ingredient Bin |
Lid Included | Yes |
Bin Style | Shelf |
NSF Certified | No |
Dishwasher Safe | No |
First In First Out Compatible | No |
Description
Ingredient Bin, Ingredient, White, Capacity (Qt.) 40, Overall Length (In.) 23-3/4, Overall Width (In.) 19-1/2, Overall Height (In.) 17, Overall Depth (In.) 17, Color Beige, Handle No, Material Plastic, For Use With Food, Dry
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Pan, Drain (810231)
- FAME FABRICS Counter Coat, Male, Red, K73, 4XL (81954)
- SAHALE SNACKS Sahale 1.5 oz. Mango Tango Almond, PK18 (9386900359)
- HOBART Knob - Indicator (00-498041-00012)
- CRESTWARE Food Box, Clear, 97 qt. (SBF12)
- CRESTWARE Round Storage Container, Clear, 9 "D (SQC8)
- CRESTWARE Square Storage Container Lid, Blue (SQCL12)
- CRESTWARE Round Storage Container Lid, 7-1/2 "L (RCWL24)
- CRESTWARE Round Storage Container, White, 7 "D (SQW6)
- CRESTWARE Round Storage Container Lid, Clear (RCCL1)
- CARLISLE FOODSERVICE Orange Juice Container (6400-00)
- Crestware Food Containers