Shop All Food Containers
Crestware
Ingredient Bin, Beige, 20qt.
Mfr # IN5
Zoro # G1892296
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 20
- Color Off-White
- Load Capacity 5 gal.
- Overall Length (In.) 23 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # IN5
- Zoro # G1892296
- UPC # 710277630519
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 23 in |
Overall Width (In.) | 12 in |
Overall Depth (In.) | 17 1/2 in |
Overall Length | 23 in |
Overall Height (In.) | 17 1/2 in |
Details
Capacity (Qt.) | 20 |
Color | Off-White |
Load Capacity | 5 gal. |
Material | Plastic |
Item | Ingredient Bin |
For Use With | Dry, Food |
Storage Container Style | Solid Walls, Solid Bottom |
Handle | No |
Includes | Interior Divider; Clear Flat Bottom Scoop |
Type | Ingredient Bin |
Capacity | 20 qt |
Bin Style | Shelf |
First In First Out Compatible | No |
Lid Included | Yes |
Dishwasher Safe | No |
NSF Certified | No |
Description
Ingredient Bin, Ingredient, White, Capacity (Qt.) 20, Overall Length (In.) 23, Overall Width (In.) 12, Overall Height (In.) 17-1/2, Overall Depth (In.) 17-1/2, Color Beige, Handle No, Material Plastic, For Use With Food, Dry
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS SPRAY SUPER WHITE (SE15103)
- STRUCTURAL CONCEPTS 3/8 Flex Refrigeration Hose, #72793 (72793)
- RINNAI Electrode Ex38C (205000073)
- RUBBERMAID Dolly Rectangular Black For - Part# Fg355188Bla (FG355188BLA)
- CRESTWARE Square Storage Container Lid, 3/4 "D (SQWL68)
- CRESTWARE Food Box, Clear, 49 qt. (SBF6)
- CRESTWARE Square Storage Container Lid, Blue (SQCL12)
- CRESTWARE Food Box, Clear, 34 qt. (SBH9)
- CRESTWARE Round Storage Container Lid, Green (RCCL24)
- CRESTWARE Round Storage Container, Clear, 7-1/4 (SQC4)
- BEY BERK INTERNATIONAL Bey-Berk International FS101 5 Piece Stainless Steel Funnel Set - Silver (FS101)
- Crestware Food Containers