Shop All Flatware
Crestware
Iced Teaspoon, Dominion Pattern, PK24
Mfr # DOM412
Zoro # G5319387
product price: $5.49
/pk 24, $0.23/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Dominion
- Material Stainless Steel
- Product Type Ice Tea Spoon
- Overall Length 8 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 1/8 in |
Details
Item | Ice Tea Spoon |
Pattern | Dominion |
Material | Stainless Steel |
Product Type | Ice Tea Spoon |
Description
Ice Tea Spoon, Product Type Ice Tea Spoon, Material Stainless Steel, Overall Length 8 1/8 in, Pattern Dominion, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO 18 in x 26 in x 12 in Camwear® Food Box (182612CW135)
- FRIGIDAIRE Frigidaire 4002181 Pure Source Ultra II Refrigerator Replacement Filter (4002181)
- EATON BREAKER - 20 AMP 2 POLE (CL220CS)
- SAVOR IMPORTS Savor Imports Tahini Paste 40lbs (12040)
- CRESTWARE Steak Knife, 4-57/64 in. L, PK12 (SKPR2)
- CRESTWARE Dessert Spoon, Dominion Pattern, PK24 (DOM408)
- CRESTWARE Dessert Spoon, 7 1/4 in L, Silver, PK12 (SIM808)
- CRESTWARE Steak Knife, 5 in. L, Plastic Handle, PK12 (SKJP)
- CRESTWARE Bouillon Spoon, Dominion Pattern, PK24 (DOM410)
- CRESTWARE Oyster Fork, Windsor Pattern, PK24 (WIN323)
- BON CHEF Reflections, Butter Spreader, Flat Handle, Mirror Finish, 13/0, 6.64" , set of 12 (SBS1213)
- Crestware Flatware