Shop All Flatware
Crestware
Ice Tea Spoon, 8 in L, Silver, PK36
Mfr # BEL712
Zoro # G5319326
product price: $13.59
/pk 36, $0.38/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Belinda
- Material Stainless Steel
- Product Type Ice Tea Spoon
- Overall Length 8 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 in |
Details
Item | Ice Tea Spoon |
Pattern | Belinda |
Material | Stainless Steel |
Product Type | Ice Tea Spoon |
Stainless Steel Grade | 18/0 |
Description
Ice Tea Spoon, Product Type Ice Tea Spoon, Color Silver, Material Stainless Steel, Overall Length 8 in, Pattern Belinda, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX Regular Cut Sharpening Steel, 15 In L (7.8991.2)
- PRINCE CASTLE Gear Kit For - Part# Pc197-476S (PC197-476S)
- WHIRLPOOL Dryer Idler Pulley Wheel (31001344)
- PORTION PAC Portion Pac Mustard Packet 5.5g, PK200 (00716037053802)
- CRESTWARE Flatware Box, Gray, 4 Compartments (FCCB)
- CRESTWARE Teaspoon, Dominion Pattern, PK24 (DOM414)
- CRESTWARE Bouillon Spoon, 6 in L, Silver, PK12 (PER110)
- CRESTWARE European Salad Fork, 8 1/8" L, Silver, PK12 (SIM807)
- CRESTWARE Steak Knife, 4-3/4inL, Plastic Handle, PK12 (SKPP2)
- CRESTWARE Dinner Knife, Dominion Pattern, PK12 (DOM418)
- RSVP INTERNATIONAL Cocktail Fork - 24 Pc Cdu, 24PK (FORK-DD)
- Crestware Flatware