Shop All Serving Utensils
Crestware
Ice Scoop, Stainless Steel, 12 oz
Mfr # ISP
Zoro # G4693333
original price:
$6.14
20% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- NSF Certified No
- Material of Construction Stainless steel
- Capacity (Oz.) 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # ISP
- Zoro # G4693333
- UPC # 710277346328
- Country of Origin Taiwan, Province of China
- Category Serving Utensils
Details
Item | Ice Scoop |
Material | Stainless Steel |
Color | Silver |
NSF Certified | No |
Material of Construction | Stainless steel |
Capacity (Oz.) | 12 oz |
Metal Detectable | No |
Handle Reinforcement | Non-Reinforced |
Autoclavable | No |
Description
Ice Scoop, Capacity 12 oz, Autoclavable No, Product Type Ice Scoop, Material Stainless Steel, Metal Detectable No, NSF Certified No, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Basket Hanger (A1105404-C)
- PACIFIC FOODS Original Barista Series Vanilla Soy Milk 32 fl. oz. Carton, PK12 (04294)
- OXO BASTER PLASTIC RED (11142200)
- HILLPHOENIX Ld, Crd, Cl2/3, Bk Crd, Std (P086637KBK)
- CRESTWARE Ladle, 2 oz., 13 in. L (BUF8)
- CRESTWARE Stainless Steel Pie Server, 10" x 2-1/2" (WHP62)
- CRESTWARE Slotted Spoon, Stainless Steel, 11-1/2in.L (SL11)
- CRESTWARE Cake Server, Brown, 7-1/4 in. L (WHT22)
- CRESTWARE Tong, Stainless Steel, 3/4 in. H (TNGP6)
- CRESTWARE Tong, Black, 12 in. L, Plastic (PCT12BK)
- TABLECRAFT Stainless Steel Pom Tongs, 6", PK12 (526T)
- Crestware Serving Utensils