Shop All Cookware
Crestware
Heavy Duty Stock Pot, 60 qt, Aluminum
Mfr # HPOT60
Zoro # G8332161
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 60 qt
- Overall Depth (In.) 15 5/8 in
- Material Aluminum
- Handle Type Aluminum
- Handle Color silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth (In.) | 15 5/8 in |
Outside Dia. (In.) | 17 5/8 in |
Overall Height | 15 5/8 in |
Overall Diameter | 17 5/8 in |
Details
Item | Heavy Duty Stock Pot |
Capacity (Qt.) | 60 qt |
Material | Aluminum |
Handle Type | Aluminum |
Handle Color | silver |
Gauge | 5 mm |
Body Material | Aluminum |
NSF Certified | Yes |
Oven Safe | No |
Dishwasher Safe | No |
Cover Included | No |
Description
Heavy Duty Stock Pot, Gauge 5 mm, Overall Height 15 5/8 in, Compatible Pot Capacity Not Applicable, Handle Type Riveted, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Heavy Duty Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 60 qt, Overall Diameter 17 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Scalloped Parer 35 In (29483)
- GEHLS Jalapeno Cheese #10 Can 106 oz., PK6 (G03200)
- CAMBRO 18 in x 26 in x 3 in Pizza Dough Box (DB18263CW148)
- ATOSA Heater, Defrost (W0311041)
- CRESTWARE Stock Pot w/Cover, 12 qt, 12-1/2 In., SS (SSPOT12)
- CRESTWARE Frying Pan, 8-1/2 In., Aluminum (FRY08H)
- CRESTWARE Frying Pan w/Coating, 10-1/2 In. (FRY10AXH)
- CRESTWARE Stock Pot w/Cover, 3 qt, 9-1/4 In., SS (SSSAU3)
- CRESTWARE Stock Pot, 12 qt, Aluminum (POT12)
- CRESTWARE Frying Pan w/Coating, 12-1/2 In. (FRY12AXH)
- NUTRICHEF Sauce Pot With Enamel Coating (NCCIEC45)
- Crestware Cookware