Shop All Cookware
Crestware
Heavy Duty Stock Pot, 30 qt, Aluminum
Mfr # HPOT30
Zoro # G7931296
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 30 qt
- Overall Depth (In.) 12 3/16 in
- Material Aluminum
- Gauge 5 mm
- Handle Color silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth (In.) | 12 3/16 in |
Outside Dia. (In.) | 14 1/4 in |
Overall Diameter | 14 1/4 in |
Overall Height | 12 1/4 in |
Details
Item | Heavy Duty Stock Pot |
Capacity (Qt.) | 30 qt |
Material | Aluminum |
Gauge | 5 mm |
Handle Color | silver |
Handle Type | Aluminum |
Dishwasher Safe | No |
Body Material | Aluminum |
Oven Safe | No |
Cover Included | No |
NSF Certified | Yes |
Description
Heavy Duty Stock Pot, Gauge 5 mm, Overall Height 12 1/4 in, Compatible Pot Capacity Not Applicable, Handle Type Riveted, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Heavy Duty Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 30 qt, Overall Diameter 14 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Gasket 3" X 1" (8160059)
- NESPRESSO Line Cord Us Kk3000 Sjtow-3Xaw (50109)
- WHIRLPOOL Lid Lock Latch Assembly (W11307244)
- WHYNTER 10" W X 14" H X 14" D Ice and Water Dispenser (IDC-221SC)
- CRESTWARE Stir Fry Wok w/Coating, 12-1/2 In., Alum (WOK13)
- CRESTWARE Sauce Pot Cover, Aluminum (SAUC28)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In., Aluminum (FRY07SH)
- CRESTWARE Fry Pan Handle, 7 and 8 In (GGHS)
- CRESTWARE Sauce Pan w/Cover, 7 qt, 8 In., SS (SSPAN7WC)
- CRESTWARE Sauce Pot, 28 qt, Aluminum (SAU28)
- NESCO AMERICNHARVEST Dehydrator Snackmstr500W (FD-61)
- Crestware Cookware