Shop All Barware and Beverage Service
Crestware
Hanging Glass Rack, Gold, 16 In
Mfr # GHR16
Zoro # G3032587
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Length (In.) 16 in
- Overall Length 16 in
- Finish Unfinished
- Product Type Hanging Glass Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # GHR16
- Zoro # G3032587
- UPC # 710277122021
- Country of Origin Taiwan, Province of China
- Category Barware and Beverage Service
Dimensions
Length (In.) | 16 in |
Overall Length | 16 in |
Details
Item | Hanging Glass Rack |
Color | Gold |
Finish | Unfinished |
Product Type | Hanging Glass Rack |
Description
Hanging Glass Rack, Overall Length 16 in, Product Type Hanging Glass Rack, Color Gold, Finish Unfinished, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Signal Light 3/8" X 1-5/16" Red(Oven) (00-411496-000E5)
- DUKE MANUFACTURING Element - 208V/750W (154353)
- GLASTENDER 20 3 X 2.5 Wicking Material (11000102)
- LAMBRO Lambro 219L Dryer Vent Hose, 4 in ID, 50 ft L, Vinyl (219L)
- CRESTWARE Deluxe Wine Bucket, Stainless Steel (DWB)
- CRESTWARE Hanging Glass Rack, Chrome, 24" (GCHR24)
- CRESTWARE Hanging Glass Rack, Chrome, 10" (GCHR10)
- CRESTWARE Hanging Glass Rack, Gold, 10 In (GHR10)
- CRESTWARE Hanging Glass Rack, Chrome, 16" (GCHR16)
- CRESTWARE Ash Tray, Melamine Black, PK12 (MEL263B)
- TOVOLO 3 in. W X 10.75 in. L Deep Indigo Plastic/Rubber/Silicone Pancake Pen 24 oz (10000-300)
- Crestware Barware and Beverage Service