Shop All Barware and Beverage Service
Crestware
Hanging Glass Rack, Chrome, 24"
Mfr # GCHR24
Zoro # G6111287
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length (In.) 24 in
- Product Type Hanging Glass Rack
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # GCHR24
- Zoro # G6111287
- UPC # 710277122069
- Country of Origin Taiwan, Province of China
- Category Barware and Beverage Service
Dimensions
Length (In.) | 24 in |
Overall Length | 24 in |
Details
Item | Hanging Glass Rack |
Color | Silver |
Product Type | Hanging Glass Rack |
Description
Hanging Glass Rack, Overall Length 24 in, Product Type Hanging Glass Rack, Color Silver, Material Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANCO Chrome Plated Reflector Bowl 8 in. W (700-8)
- METRO Heating Element (RPC13-367)
- TABLECRAFT Measuring Cup, 1/3 Cup, Stainless Steel (724B)
- CAPTIVE-AIRE Kleen Metal Mesh Fltr 20X25X2 (9151MVEZ)
- CRESTWARE Hanging Glass Rack, Chrome, 16" (GCHR16)
- CRESTWARE Hanging Glass Rack, Gold, 16 In (GHR16)
- CRESTWARE Hanging Glass Rack, Gold, 10 In (GHR10)
- CRESTWARE Hanging Glass Rack, Chrome, 10" (GCHR10)
- CRESTWARE Cooler, 17 gal. Stainless Steel/Plastic, Gray/Black (COOLER1)
- CRESTWARE Deluxe Wine Bucket, Stainless Steel (DWB)
- MERCER CUTLERY Garnishing Kit 8 pc. Black (M40000P)
- Crestware Barware and Beverage Service